Goswell 3 Piece Carving Board and Cutlery Set in Cream

  • Mfr # 130032.03

  • Zoro # G021738217


product price:  $61.69
/ea

Key Features

Overall Height
2 in
Color
Cream
Material
Stainless Steel
Overall Length
19 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130032.03
Zoro #
G021738217
UPC #
085081532138
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
19 in
Overall Width
13 in

Details

Color
Cream
Material
Stainless Steel
Item
Cutlery Set

Description

Prepare for your Thanksgiving turkey or give your star-of-the-show roast the reception it deserves by stocking your kitchen with Martha Stewart's Goswell 3-Piece Carving Board Set. In addition to the 18" x 12" beechwood board with juice grooves to trap all the liquid (the key ingredient for gravy), the set also comes with a stainless steel knife and fork which are designed for optimal control and precise carving. For a more casual or rustic meal, serve your meat straight from the board to the table, and let your guests have a chance to carve their own favorite pieces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.