7.9 Inch Heavy Duty Round Cast Iron Tortilla Maker Press
- Mfr # 750124347M
- Zoro # G822980525
product price:Â
$
22.89
/ea
Key Features
Material
Cast Iron
Color
Black
Length
9.50 in
Height
2 in
Width
7.90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124347M
- Zoro #
- G822980525
- UPC #
- 840191216732
- Country of Origin
- China
Dimensions
- Length
- 9.50 in
- Height
- 2 in
- Width
- 7.90 in
Details
- Item
- Tortilla Maker Press
- Material
- Cast Iron
- Color
- Black
Description
The Megachef 7.9 Inch Heavy Duty Round Cast Iron Tortilla Maker Press is designed to help you create perfectly shaped tortillas, flatbreads, and more with ease. Crafted from durable cast iron, it delivers even pressure and long-lasting performance for consistent results every time. The 7.9 inch size is ideal for making homemade tortillas for tacos, burritos, and quesadillas, giving you better control and a more authentic cooking experience. Pre-seasoned and ready to use, this versatile press is suitable for tortillas, roti, empanada dough, and other flatbreads. Its solid construction provides stability while pressing, while the simple design makes it easy to maintain-just hand wash as needed to preserve the seasoning. Built for both everyday use and special occasions, this tortilla press is a dependable addition to any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.