Kayden Home Office Modular Single-Drawer Desk in Light Natural w/Brushed Gold Hardware

  • Mfr # NAN-FY-23042-TB-LNT-GLD-MS

  • Zoro # G015939262


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Length
24.25 in
Load Capacity (Lb.)
75 lbs.
Overall Width
31.5 in
Color
Light Natural Frame/Brushed Gold Hardware
Material
Engineered Wood, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAN-FY-23042-TB-LNT-GLD-MS
Zoro #
G015939262
UPC #
196861189333
Country of Origin
China

Dimensions

Length
24.25 in
Overall Width
31.5 in

Details

Load Capacity (Lb.)
75 lbs.
Color
Light Natural Frame/Brushed Gold Hardware
Material
Engineered Wood, Steel

Description

Elevate your home command center with the functionality and sophistication of the Martha Stewart Kayden Home Office Desk. A simple yet stunning design, highlighted by clean lines and complementary hardware, enhances any creative headquarters with eye-catching charm. A top pull-out drawer provides ample storage space, making it easy to keep your surface clean and organized. Part of our modular collection, this piece pairs beautifully with the coordinating desks, bookshelf, and file cabinet to craft a custom arrangement that fits any workspace's needs. Drawer glides are pre-assembled to save time during assembly, which is made easy with the included step-by-step instructions and cleanup is easily accomplished with a damp cloth.


  • Modular home office desk with storage
  • Simple yet stunning design with clean lines and a classic light natural finish
  • Complementary hardware in brushed gold
  • Top pull-out storage drawer
  • Engineered wood construction with a melamine finish
  • Modular design for crafting a custom arrangement
  • Pre-assembled drawer glides promote efficient, easy assembly with step-by-step instructions
  • Wipe clean with a damp cloth
  • Drawer Size: 27.25"W x 13.25"D x 2.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.