Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb, 41BTB60

  • Mfr # 41BTB60

  • Zoro # G2465124


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
41
Pitch Dia.
9.5537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BTB60
Zoro #
G2465124
UPC #
697950060996
Country of Origin
United States

Dimensions

Pitch Dia.
9.5537
Outside Dia. (In.)
9.841
Length through Bore (In.)
1
Caliper Diameter
9.2477
Storage Length
9.841
Storage Height
1
Storage Width
9.841

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
41
Type
Standard Roller Chain
Pitch
0.5
Weight
4.79
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.