Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Ds Tb, DS50ATB21H

  • Mfr # DS50ATB21H

  • Zoro # G2444958


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.953125
Outside Dia. (In.)
4.522
Material
Steel
Pitch Dia.
4.1934
Hub Dia. (In.)
3.484
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB21H
Zoro #
G2444958
UPC #
697950029733
Country of Origin
United States

Dimensions

Outside Dia.
1.953125
Outside Dia. (In.)
4.522
Pitch Dia.
4.1934
Hub Dia. (In.)
3.484
Length through Bore (In.)
1.656
Tooth Thickness
0.343
Storage Length
4.75
Caliper Diameter
3.7817
Roller Width
0.375
Storage Height
1.8125
Storage Width
4.75
Chain Roller Dia.
0.4

Details

Material
Steel
Pitch
0.625
Bore Type
Bushed
Sprocket Hub Type
ATB
Number of Teeth
21
Type
Standard Roller Chain
Weight
2.6
Surface Treatment
Protective Coating
Bushing Code
2012
Number of Rows
2
Chain Number
50
Hardened Teeth
Yes
Double Single Center Line To Center Line
1.3125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.