Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012) Spk Roller Tb Saber, 80BTB19H

  • Mfr # 80BTB19H

  • Zoro # G3378710


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.25
Weight
4.2
Pitch Dia.
6.0755
Sprocket Hub Type
BTB
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB19H
Zoro #
G3378710
UPC #
697950043586
Country of Origin
United States

Dimensions

Outside Dia.
1.25
Pitch Dia.
6.0755
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.593
Hub Dia. (In.)
3.5625
Storage Height
1.25
Storage Length
6.593
Tooth Thickness
0.575
Roller Width
0.625
Caliper Diameter
5.4297
Storage Width
6.593
Chain Roller Dia.
0.625

Details

Weight
4.2
Sprocket Hub Type
BTB
Pitch
1
Material
Steel
Type
Standard Roller Chain
Number of Teeth
19
Bore Type
Bushed
Hub Projection (In.)
0.688
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.