Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D40CTB42

  • Mfr # D40CTB42

  • Zoro # G3346328


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Weight
7
Number of Teeth
42
Pitch Dia.
6.6907
Outside Dia. (In.)
6.972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40CTB42
Zoro #
G3346328
UPC #
697950031002
Country of Origin
United States

Dimensions

Pitch Dia.
6.6907
Outside Dia. (In.)
6.972
Length through Bore (In.)
1.75
Storage Length
6.972
Storage Height
1.75
Storage Width
6.972
Caliper Diameter
6.3787

Details

Bore Type
Bushed
Weight
7
Number of Teeth
42
Type
Standard Roller Chain
Material
Steel
Pitch
0.5
Bushing Code
2517
Number of Rows
2
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.