Zoro Homepage

(2517) Spk Roller Double Tb, D50CTB60

  • Mfr # D50CTB60

  • Zoro # G3325291


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Bore Type
Bushed
Material
Steel
Weight
21.98
Pitch Dia.
11.9421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50CTB60
Zoro #
G3325291
UPC #
697950031552
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
11.9421
Outside Dia. (In.)
12.301
Caliper Diameter
11.5421
Storage Width
12.301
Storage Height
1.75
Storage Length
12.301

Details

Bore Type
Bushed
Material
Steel
Weight
21.98
Pitch
0.625
Type
Standard Roller Chain
Number of Teeth
60
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.