Zoro Homepage

(2517) Spk Roller Double Tb, D60BTB25H

  • Mfr # D60BTB25H

  • Zoro # G3310576


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Material
Steel
Weight
7.583
Type
Standard Roller Chain
Pitch Dia.
5.984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB25H
Zoro #
G3310576
UPC #
697950032009
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
5.984
Outside Dia. (In.)
6.387
Storage Width
6.387
Caliper Diameter
5.5032
Storage Length
6.387
Storage Height
1.75

Details

Material
Steel
Weight
7.583
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
0.75
Number of Teeth
25
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.