Zoro Homepage

(2517) Spk Roller Double Tb, D60CTB36

  • Mfr # D60CTB36

  • Zoro # G3322379


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6053
Number of Teeth
36
Pitch
0.75
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB36
Zoro #
G3322379
UPC #
697950032023
Country of Origin
United States

Dimensions

Pitch Dia.
8.6053
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.023
Storage Height
1.75
Storage Width
9.023
Caliper Diameter
8.1363
Storage Length
9.023

Details

Number of Teeth
36
Pitch
0.75
Bore Type
Bushed
Type
Standard Roller Chain
Weight
17.2
Material
Steel
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
2517
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.