Zoro Homepage

(2517) Spk Roller Double Tb, D80ATB18H

  • Mfr # D80ATB18H

  • Zoro # G3331871


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.271
Type
Standard Roller Chain
Pitch
1
Material
Steel
Length through Bore (In.)
1.704
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80ATB18H
Zoro #
G3331871
UPC #
697950032443
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.271
Length through Bore (In.)
1.704
Pitch Dia.
5.7588
Caliper Diameter
5.1338
Storage Length
6.271
Storage Width
6.271
Storage Height
1.704

Details

Type
Standard Roller Chain
Pitch
1
Material
Steel
Bore Type
Bushed
Weight
6.2
Number of Teeth
18
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.