Zoro Homepage

(2517) Spk Roller Tb, 100BTB17

  • Mfr # 100BTB17

  • Zoro # G3371896


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.25
Outside Dia. (In.)
7.437
Material
Steel
Weight
7
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB17
Zoro #
G3371896
UPC #
697950032641
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.437
Pitch Dia.
6.8027
Length through Bore (In.)
1.75
Storage Length
7.437
Storage Width
7.437
Caliper Diameter
6.0237
Storage Height
1.75

Details

Pitch
1.25
Material
Steel
Weight
7
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
17
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
100
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.