Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 50BTB72

  • Mfr # 50BTB72

  • Zoro # G3329677


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.69
Length through Bore (In.)
1.75
Pitch Dia.
14.3285
Material
Steel
Pitch
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB72
Zoro #
G3329677
UPC #
697950031361
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.69
Length through Bore (In.)
1.75
Pitch Dia.
14.3285
Storage Width
14.69
Storage Length
14.69
Storage Height
1.75
Caliper Diameter
13.9285

Details

Material
Steel
Pitch
0.625
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
72
Weight
16.57
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.