Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 50BTB96

  • Mfr # 50BTB96

  • Zoro # G3328030


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
19.102
Material
Steel
Outside Dia. (In.)
19.467
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB96
Zoro #
G3328030
UPC #
697950031392
Country of Origin
United States

Dimensions

Pitch Dia.
19.102
Outside Dia. (In.)
19.467
Length through Bore (In.)
1.75
Storage Length
19.467
Storage Width
19.467
Caliper Diameter
18.702
Storage Height
1.75

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
96
Bore Type
Bushed
Pitch
0.625
Weight
28.47
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.