Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB40

  • Mfr # 80BTB40

  • Zoro # G3319868


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
40
Outside Dia. (In.)
13.306
Pitch Dia.
12.7455
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTB40
Zoro #
G3319868
UPC #
697950032320
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.306
Pitch Dia.
12.7455
Length through Bore (In.)
1.75
Caliper Diameter
12.1205
Storage Width
13.306
Storage Length
13.306
Storage Height
1.75

Details

Bore Type
Bushed
Number of Teeth
40
Type
Standard Roller Chain
Pitch
1
Weight
20
Material
Steel
Bushing Code
2517
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.