Zoro Homepage

(3020) Spk Roller Tb, 100BTB40

  • Mfr # 100BTB40

  • Zoro # G3322537


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.25
Weight
37
Bore Type
Bushed
Outside Dia. (In.)
16.633
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB40
Zoro #
G3322537
UPC #
697950032764
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.633
Length through Bore (In.)
2
Pitch Dia.
15.9319
Caliper Diameter
15.1819
Storage Height
2
Storage Length
16.633
Storage Width
16.633

Details

Pitch
1.25
Weight
37
Bore Type
Bushed
Material
Steel
Number of Teeth
40
Type
Standard Roller Chain
Number of Rows
1
Chain Number
100
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.