Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 120BTB26

  • Mfr # 120BTB26

  • Zoro # G2445070


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Bore Type
Bushed
Outside Dia. (In.)
13.254
Number of Teeth
26
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB26
Zoro #
G2445070
UPC #
697950032894
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
13.254
Pitch Dia.
12.4443
Storage Width
13.254
Caliper Diameter
11.5693
Storage Height
2
Storage Length
13.254

Details

Bore Type
Bushed
Number of Teeth
26
Material
Steel
Pitch
1.5
Type
Standard Roller Chain
Weight
28
Chain Number
120
Number of Rows
1
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.