Zoro Homepage

Chain Coupling Sprocket

  • Mfr # 6020

  • Zoro # G216388487


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Set Screw Size
1/4"-20
Weight
6.65 lb
Number of Teeth
20
Length through Bore
2 in
Chain Number
6020CHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020
Zoro #
G216388487
UPC #
697950047638
Country of Origin
United States

Dimensions

Set Screw Size
1/4"-20
Length through Bore
2 in
Bore Diameter
2 3/4 in
Outside Diameter with Cover
5.5 in
Hub Diameter
3 7/8 in
Coupling Overall Length
4 7/16 in
Outside Diameter with Chain
5.5 in

Details

Weight
6.65 lb
Number of Teeth
20
Item
COUPLING HALVES - 80 CHAIN AND BELOW
Chain Number
6020CHN
System of Measurement
Inch
Maximum Torque
151.6 in-lb
Maximum Operating Temperature
150 Degrees F
For Misalignment Type
Angular
Maximum Angular Misalignment
2 Degrees
Number of Set Screws
2
Hub Material
Steel
For Chain Pitch
3/4 in
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Over Keyway and at 90 Degrees
Resistance Properties
Chemical Resistant
For Cover Part Number
6020COV
Bushing Bore Range
2 3/4 in

Description

COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 6020CHN, Bore Diameter 2 3/4 in, Outside Diameter with Chain 5.5 in, Hub Diameter 3 7/8 in, Maximum Torque 151.6 in-lb, For Chain Pitch 3/4 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 20, System of Measurement Inch, For Cover Part Number 6020COV, Resistance Properties Chemical Resistant, Number of Set Screws 2, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 2 3/4 in, Coupling Overall Length 4 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.