Grid Coupling Hub, Steel
- Mfr # 1020T-CL2.6310
- Zoro # G016389028
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
0 Degrees F
Maximum Torque
460 in-lb
Screw Thread Size
#6-32
Coupling Size
1020T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020T-CL2.6310
- Zoro #
- G016389028
- UPC #
- 697950291710
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- For Misalignment Type
- Angular, Parallel
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Torque
- 460 in-lb
- System of Measurement
- Inch
- Application
- Turbine or Engine-Driven Motors
- Resistance Properties
- Chemical Resistant
- Maximum Speed
- 3,600 RPM
- Weight
- 1.96 lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Set Screw Location
- Keyway
- Hub Material Finish
- Plain
Dimensions
- Screw Thread Size
- #6-32
- Coupling Size
- 1020T
- Outside Diameter
- 3.31 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.31 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.