Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1080T-HUB1 13/16
- Zoro # G716388574
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
18,150 in-lb
Minimum Operating Temperature
0 Degrees F
Keyway Width
1/2 in
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-HUB1 13/16
- Zoro #
- G716388574
- UPC #
- 697950250083
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Maximum Torque
- 18,150 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Speed
- 3,600 RPM
- Set Screw Location
- Keyway
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Weight
- 14.55 lb
- Included Screws
- (2) Set Screws
- Resistance Properties
- Chemical Resistant
- For Misalignment Type
- Angular, Parallel
- Number of Locking Screws
- 2
- System of Measurement
- Inch
- Application
- Turbine or Engine-Driven Motors
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Keyway Width
- 1/2 in
- Outside Diameter
- 5.6 in
- Bore Diameter
- 1 13/16 in
- Keyway Depth
- 1/4 in
- Screw Thread Size
- 1/4"-20
- Coupling Size
- 1080T
- Hub Body Length
- 2.62 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.