Hub Finished Bore 4 1/2 Inch Diameter
Mfr # 1120T-HUB4 1/2
Zoro # G216388760
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Keyway Depth
1/2 in
Maximum Torque
121,000 in-lb
Bushing Bore Range
1.438 to 4 in
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120T-HUB4 1/2
Zoro #
G216388760
UPC #
697950290812
Country of Origin
United States
Dimensions
Keyway Depth
1/2 in
Screw Thread Size
7/16"-14
Keyway Width
1 in
Hub Body Length
4.38 in
Bore Diameter
4 1/2 in
Coupling Size
1120T
Outside Diameter
9.25 in
Length through Bore
5 7/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Torque
121,000 in-lb
Bushing Bore Range
1.438 to 4 in
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Speed
2,025 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Weight
47.83 lb
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.