Zoro Homepage

Spk 800 Series, 821A25

  • Mfr # 821A25

  • Zoro # G2444921


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.032
Max. Bore (In.)
1.75
Material
Cast Iron
Length through Bore (In.)
1.625
Type
800 Series Conveyor Sprocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821A25
Zoro #
G2444921
UPC #
697950175393
Country of Origin
United States

Dimensions

Pitch Dia.
6.032
Length through Bore (In.)
1.625
Outside Dia. (In.)
5.07
Storage Width
5.07
Storage Length
5.07
Storage Height
1.625

Details

Max. Bore (In.)
1.75
Material
Cast Iron
Type
800 Series Conveyor Sprocket
Number of Teeth
25
Weight
7
Split Sprocket
No
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.