Zoro Homepage

Spk 800 Series, 882C10

  • Mfr # 882C10

  • Zoro # G2449724


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1.75
Outside Dia. (In.)
4.92
Number of Teeth
10
Type
800 Series Conveyor Sprocket
Pitch Dia.
4.915
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882C10
Zoro #
G2449724
UPC #
697950175508
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.92
Pitch Dia.
4.915
Length through Bore (In.)
1.625
Storage Length
4.92
Storage Height
1.625
Storage Width
4.92

Details

Max. Bore (In.)
1.75
Number of Teeth
10
Type
800 Series Conveyor Sprocket
Material
Cast Iron
Weight
4.43
Surface Treatment
Protective Coating
Split Sprocket
No
Number of Rows
1
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.