Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B25

  • Mfr # 2052B25

  • Zoro # G2466350


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12.5
Pitch
1.25
Sprocket Hub Type
B
Pitch Dia.
9.973412194
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B25
Zoro #
G2466350
UPC #
697950045177
Country of Origin
United States

Dimensions

Pitch Dia.
9.973412194
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.64
Hub Dia. (In.)
3.75
Storage Height
1.25
Tooth Thickness
0.343
Storage Length
10.64
Storage Width
10.64
Chain Roller Dia.
0.75
Caliper Diameter
9.20373194369291
Roller Width
0.375

Details

Number of Teeth - Sprockets
12.5
Pitch
1.25
Sprocket Hub Type
B
Type
Double Pitch Roller
Material
Steel
Max. Bore (In.)
2.75
Bore Type
Reboreable
Number of Teeth
25
Weight
9.4
Min. Bore
0.9375
Surface Treatment
Protective Coating
Chain Number
2052
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.