Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B30

  • Mfr # 2052B30

  • Zoro # G2463228


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
15
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2052B30
Zoro #
G2463228
UPC #
697950045238
Country of Origin
United States

Dimensions

Pitch Dia.
6.012167931
Hub Dia. (In.)
3.75
Outside Dia. (In.)
6.32
Length through Bore (In.)
1.25
Roller Width
0.375
Chain Roller Dia.
0.75
Storage Height
1.25
Caliper Diameter
5.26216793093016
Storage Length
6.32
Tooth Thickness
0.343
Storage Width
6.32

Details

Material
Steel
Number of Teeth - Sprockets
15
Number of Teeth
30
Bore Type
Reboreable
Chain Number
2052
Sprocket Hub Type
B
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Pitch
1.25
Weight
12.4
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.