Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2060B24

  • Mfr # 2060B24

  • Zoro # G3310582


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12
Pitch
1.5
Material
Steel
Outside Dia. (In.)
6.15
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060B24
Zoro #
G3310582
UPC #
697950045382
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.15
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Pitch Dia.
5.795554958
Storage Height
1.25
Tooth Thickness
0.459
Roller Width
0.5
Storage Width
6.15
Storage Length
6.15
Caliper Diameter
5.32655495773441
Chain Roller Dia.
0.469

Details

Number of Teeth - Sprockets
12
Pitch
1.5
Material
Steel
Weight
5.9
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Number of Teeth
24
Sprocket Hub Type
B
Bore Type
Reboreable
Chain Number
2060
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.