Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2062B18

  • Mfr # 2062B18

  • Zoro # G2466673


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9
Material
Steel
Length through Bore (In.)
1.25
Pitch
1.5
Max. Bore (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062B18
Zoro #
G2466673
UPC #
697950045641
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
8.638155725
Hub Dia. (In.)
4
Outside Dia. (In.)
9.41
Roller Width
0.5
Storage Height
1.25
Tooth Thickness
0.459
Storage Width
9.41
Chain Roller Dia.
0.875
Caliper Diameter
7.76315572471545
Storage Length
9.41

Details

Number of Teeth - Sprockets
9
Material
Steel
Pitch
1.5
Max. Bore (In.)
1
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
18
Type
Double Pitch Roller
Weight
9.36
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1
Hardened Teeth
No
Chain Number
2062

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.