Zoro Homepage

Spk Eng A Plate, 1030A21

  • Mfr # 1030A21

  • Zoro # G2448990


product price: $1,317.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
20.633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A21
Zoro #
G2448990
UPC #
697950048857
Country of Origin
United States

Dimensions

Pitch Dia.
20.633
Length through Bore (In.)
1.25
Outside Dia. (In.)
22.478
Storage Length
22.48
Roller Width
1.438
Chain Roller Dia.
1.25
Storage Width
22.48
Tooth Thickness
1.25

Details

Material
Steel
Number of Teeth
21
Bore Type
Reboreable
Chain Number
1030
Max. Bore (In.)
18.776
Type
Engineered Chain
Pitch
3.075
Weight
117.4
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.