Zoro Homepage

Spk Eng A Plate, 1240A20

  • Mfr # 1240A20

  • Zoro # G2448263


product price: $2,841.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
25.971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A20
Zoro #
G2448263
UPC #
697950049083
Country of Origin
United States

Dimensions

Pitch Dia.
25.971
Outside Dia. (In.)
28.369
Length through Bore (In.)
1.75
Tooth Thickness
1.75
Roller Width
1.875
Storage Width
28.37
Chain Roller Dia.
1.75
Storage Length
28.37

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Max. Bore (In.)
23.528
Type
Engineered Chain
Weight
263
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.