Zoro Homepage

Spk Eng A Plate, 124A10

  • Mfr # 124A10

  • Zoro # G2457129


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
10.686
Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Length through Bore (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A10
Zoro #
G2457129
UPC #
697950068312
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
13.686
Pitch Dia.
12.944
Storage Width
13.685
Storage Length
13.685
Tooth Thickness
1.5
Roller Width
1.875
Chain Roller Dia.
1.5

Details

Max. Bore (In.)
10.686
Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Pitch
4
Number of Teeth
10
Weight
52.99
Chain Number
124
Min. Bore
1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.