Zoro Homepage

Spk Eng A Plate, 124A8

  • Mfr # 124A8

  • Zoro # G2443941


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.032
Pitch
4
Number of Teeth
8
Length through Bore (In.)
1.5
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A8
Zoro #
G2443941
UPC #
697950068275
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.032
Length through Bore (In.)
1.5
Pitch Dia.
10.452
Chain Roller Dia.
1.5
Storage Width
11.031
Storage Length
11.031
Roller Width
1.875
Tooth Thickness
1.5

Details

Pitch
4
Number of Teeth
8
Bore Type
Reboreable
Max. Bore (In.)
8.032
Type
Engineered Chain
Material
Steel
Weight
33.55
Number of Rows
1
Chain Number
124
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.