Zoro Homepage

Spk Eng A Plate, 78A10

  • Mfr # 78A10

  • Zoro # G2463718


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
78
Pitch Dia.
8.443
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A10
Zoro #
G2463718
UPC #
697950048581
Country of Origin
United States

Dimensions

Pitch Dia.
8.443
Length through Bore (In.)
0.875
Outside Dia. (In.)
9.03
Storage Length
9.03
Chain Roller Dia.
0.875
Roller Width
0.938
Tooth Thickness
7/8
Storage Width
9.03

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
78
Pitch
2.609
Type
Engineered Chain
Max. Bore (In.)
6.78
Weight
13.25
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.