Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A11

  • Mfr # 78A11

  • Zoro # G3321916


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
11
Outside Dia. (In.)
9.894
Weight
16
Pitch
2.609
Pitch Dia.
9.262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78A11
Zoro #
G3321916
UPC #
697950048598
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.894
Pitch Dia.
9.262
Length through Bore (In.)
0.875
Roller Width
0.938
Storage Width
9.894
Chain Roller Dia.
0.875
Storage Length
9.894
Tooth Thickness
7/8

Details

Number of Teeth
11
Weight
16
Pitch
2.609
Max. Bore (In.)
7.635
Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.