Zoro Homepage

Spk Eng C, 124C14

  • Mfr # 124C14

  • Zoro # G2442094


product price: $1,519.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
17.976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124C14
Zoro #
G2442094
UPC #
697950068404
Country of Origin
United States

Dimensions

Pitch Dia.
17.976
Hub Dia. (In.)
6.25
Outside Dia. (In.)
18.9
Length through Bore (In.)
4.75
Storage Length
18.9
Roller Width
1.875
Tooth Thickness
1.5
Storage Width
18.9
Chain Roller Dia.
1.5

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
124
Type
Engineered Chain
Pitch
4
Max. Bore (In.)
3.813
Weight
131.55
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.