Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Idler Needle Bearing, 100NB11H 1 1/2

  • Mfr # 100NB11H 1 1/2

  • Zoro # G3297790


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Bearing
Bore Dia. (In.)
1.5
Outside Dia. (In.)
5.007
Cage Material
Steel
Weight
4.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NB11H 1 1/2
Zoro #
G3297790
UPC #
697950854656
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5
Outside Dia. (In.)
5.007
Storage Height
1.875
Chain Roller Dia.
0.75
Length through Bore
1.875
Pitch Diameter
4.4368
Pitch Dia.
1.25
Storage Length
5.007
Caliper Diameter
3.642
Hub Dia.
3.562
Tooth Thickness
0.692
Roller Width
0.75
Storage Width
5.007

Details

Type
Ball Bearing
Cage Material
Steel
Weight
4.27
Bore Type
Bearing
Accessory Type
Chain Tightener Part #E5006
Chain Number
100
Chain Type
Idler
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Teeth
11
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.