Spk Idler Needle Bearing, 120NB11H 1 1/2

  • Mfr # 120NB11H 1 1/2

  • Zoro # G3293922


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Bearing
Bore Dia. (In.)
1.5
Outside Dia. (In.)
6.009
Cage Material
Steel
Weight
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NB11H 1 1/2
Zoro #
G3293922
UPC #
697950859606
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5
Outside Dia. (In.)
6.009
Roller Width
1
Length through Bore
2.125
Chain Roller Dia.
0.875
Pitch Dia.
1.5
Tooth Thickness
0.924
Hub Dia.
3.562
Pitch Diameter
5.3242
Storage Length
6.009
Storage Height
2.125
Storage Width
6.009
Caliper Diameter
4.449

Details

Type
Ball Bearing
Cage Material
Steel
Weight
7.09
Number of Rows
1
Chain Type
Idler
Hardened Teeth
Yes
Chain Number
120
Accessory Type
Chain Tightener Part #E5006
Surface Treatment
Protective Coating
Number of Teeth
11
Bore Type
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.