Spk Idler Needle Bearing, 160NB9H 1 1/2

  • Mfr # 160NB9H 1 1/2

  • Zoro # G7044446


product price:  $1,191.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Bearing
Bore Dia. (In.)
1.5
Outside Dia. (In.)
6.695
Cage Material
Steel
Weight
9.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160NB9H 1 1/2
Zoro #
G7044446
UPC #
697950860732
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5
Outside Dia. (In.)
6.695
Length through Bore
2.25
Caliper Diameter
4.723
Roller Width
1.25
Storage Width
22.5
Tooth Thickness
2.25
Hub Dia.
3.625
Storage Height
6.875
Pitch Diameter
5.8476
Storage Length
6.875
Pitch Dia.
2
Chain Roller Dia.
1.125

Details

Type
Ball Bearing
Cage Material
Steel
Weight
9.36
Bore Type
Bearing
Number of Teeth
9
Accessory Type
Chain Tightener Part #E5006
Hardened Teeth
Yes
Number of Rows
1
Chain Number
160
Chain Type
Idler
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.