Zoro Homepage

Spk Idler Needle Bearing, 25NB19H 1/2

  • Mfr # 25NB19H 1/2

  • Zoro # G3360650


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Type
NEEDLE BEARING
Bore Dia. (In.)
0.625
Outside Dia. (In.)
1.648
Weight
0.2
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25NB19H 1/2
Zoro #
G3360650
UPC #
697950340739
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.625
Outside Dia. (In.)
1.648
Storage Length
1.9375
Caliper Diameter
1.38
Roller Width
0.125
Pitch Dia.
0.25
Tooth Thickness
0.11
Storage Width
1.9375
Length through Bore
0.75
Chain Roller Dia.
0.13
Storage Height
0.8125
Pitch Diameter
1.518
Hub Dia.
1.229

Details

Type
NEEDLE BEARING
Weight
0.2
Cage Material
Steel
Hardened Teeth
YES
Number of Teeth
19
Number of Rows
1
Chain Number
25
Surface Treatment
Protective Coating
Chain Type
Idler
Bore Type
Bearing
Accessory Type
Chain Tightener Part #E5006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.