Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Idler Needle Bearing, 35NB19H 1

  • Mfr # 35NB19H 1

  • Zoro # G7035370


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
NEEDLE BEARING
Bore Dia. (In.)
1
Outside Dia. (In.)
2.472
Cage Material
Steel
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35NB19H 1
Zoro #
G7035370
UPC #
697950340821
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1
Outside Dia. (In.)
2.472
Length through Bore
1
Tooth Thickness
0.168
Pitch Dia.
0.375
Storage Length
2.5625
Pitch Diameter
2.278
Chain Roller Dia.
0.2
Storage Width
2.5625
Roller Width
0.1875
Caliper Diameter
2.066
Storage Height
1.0625
Hub Dia.
1.844

Details

Type
NEEDLE BEARING
Cage Material
Steel
Weight
0.5
Number of Teeth
19
Surface Treatment
Protective Coating
Chain Type
Idler
Chain Number
35
Number of Rows
1
Bore Type
Bearing
Accessory Type
Chain Tightener Part #E5006
Hardened Teeth
YES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.