Zoro Homepage

Spk Idler Needle Bearing, 50NB17H 1

  • Mfr # 50NB17H 1

  • Zoro # G3335572


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Type
NEEDLE BEARING
Bore Dia. (In.)
1
Outside Dia. (In.)
3.72
Cage Material
Steel
Weight
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NB17H 1
Zoro #
G3335572
UPC #
697950341644
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1
Outside Dia. (In.)
3.72
Caliper Diameter
2.987
Hub Dia.
2.625
Pitch Diameter
3.401
Pitch Dia.
0.625
Storage Width
4.3125
Storage Height
1.0625
Length through Bore
1
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Roller Width
0.375
Storage Length
4.3125

Details

Type
NEEDLE BEARING
Cage Material
Steel
Weight
1.35
Chain Number
50
Accessory Type
Chain Tightener Part #E5006
Number of Teeth
17
Bore Type
Bearing
Chain Type
Idler
Hardened Teeth
YES
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.