Zoro Homepage

Spk Idler Needle Bearing, 80NB13H 1

  • Mfr # 80NB13H 1

  • Zoro # G3369172


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Type
NEEDLE BEARING
Bore Dia. (In.)
1
Outside Dia. (In.)
4.66
Cage Material
Steel
Weight
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80NB13H 1
Zoro #
G3369172
UPC #
697950341668
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1
Outside Dia. (In.)
4.66
Storage Width
4.8125
Tooth Thickness
0.575
Chain Roller Dia.
0.625
Pitch Dia.
1
Pitch Diameter
4.179
Storage Length
4.8125
Length through Bore
1.25
Hub Dia.
3
Storage Height
1.3125
Caliper Diameter
3.523
Roller Width
0.625

Details

Type
NEEDLE BEARING
Cage Material
Steel
Weight
2.7
Chain Number
80
Accessory Type
Chain Tightener Part #E5006
Bore Type
Bearing
Number of Teeth
13
Hardened Teeth
YES
Surface Treatment
Protective Coating
Number of Rows
1
Chain Type
Idler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.