Zoro Homepage

Spk Roller A, 100A53

  • Mfr # 100A53

  • Zoro # G2458894


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
53
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
21.1004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A53
Zoro #
G2458894
UPC #
697950023632
Country of Origin
United States

Dimensions

Pitch Dia.
21.1004
Length through Bore (In.)
0.692
Outside Dia. (In.)
21.813
Caliper Diameter
20.3411
Storage Height
0.692
Storage Length
21.843
Storage Width
21.843

Details

Material
Steel
Number of Teeth
53
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
19.783
Weight
63.12
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller A, 100A53 is made of steel and has a reboreable bore type. It has 53 teeth, a sprocket hub type A, a length through bore of 0.692 inches, an outside diameter of 21.813 inches, a standard ANSI roller type, a pitch diameter of 21.1004 inches, a maximum bore of 19.783 inches, a weight of 63.12, a protective coating surface treatment, a caliper diameter of 20.3411 inches, a minimum bore of 1.5 inches, a storage height of 0.692 inches, one row, a storage length of 21.843 inches, a chain number of 100, and a storage width of 21.843 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.