Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A84

  • Mfr # 100A84

  • Zoro # G2458599


product price: $1,446.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
33.4303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A84
Zoro #
G2458599
UPC #
697950023847
Country of Origin
United States

Dimensions

Pitch Dia.
33.4303
Length through Bore (In.)
0.692
Outside Dia. (In.)
34.157
Storage Width
34.157
Storage Length
34.157
Caliper Diameter
32.6803
Storage Height
0.692

Details

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
32.127
Weight
160.3
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.