Zoro Homepage

Spk Roller A, 200A20

  • Mfr # 200A20

  • Zoro # G2452104


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Outside Dia. (In.)
17.284
Type
Standard ANSI Roller
Length through Bore (In.)
1.389
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A20
Zoro #
G2452104
UPC #
697950028453
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.284
Length through Bore (In.)
1.389
Pitch Dia.
15.9811
Caliper Diameter
14.4191
Storage Width
17.284
Storage Height
1.389
Storage Length
17.284

Details

Number of Teeth
20
Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
13.254
Weight
71.71
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
200
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.