Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 16A38

  • Mfr # 16A38

  • Zoro # G2531469


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.484565585441
Outside Dia.
16.1798
Material
Steel
Weight
19.398
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A38
Zoro #
G2531469
UPC #
697950402529
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.484565585441
Outside Dia.
16.1798
Chain Roller Dia.
15.875
Length through Bore (In.)
0.637
Outside Dia. (In.)
0.637
Storage Width
12.734565585441
Roller Width
17.02
Pin Dia.
15.875
Storage Height
0.637
Pitch Dia.
307.582965870202
Tooth Thickness
16.1798
Storage Length
12.734565585441
Caliper Diameter
291.707965870202
Pitch Dia. (In.)
12.109565585441
Length through Bore
16.1798

Details

Material
Steel
Weight
19.398
Surface Treatment
Protective Coating
Pitch
25.4
Chordal Pitch
25.4
Type
Metric Roller Chain
Max. Bore (In.)
11.175165909419
Bore Type
Reboreable
Number of Teeth
38
Hardened Teeth
No
Min. Bore
32.0167
Max. Bore
283.849214099242
Number of Rows
1
Chain Number
16B-1
Sprocket Hub Type
A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.