Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 20A30

  • Mfr # 20A30

  • Zoro # G2532990


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.208465291882
Outside Dia.
18.5928
Material
Steel
Weight
19.79
Max. Bore
273.844271421566
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20A30
Zoro #
G2532990
UPC #
697950404097
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.208465291882
Outside Dia.
18.5928
Caliper Diameter
284.695018413804
Chain Roller Dia.
19.05
Pitch Dia. (In.)
11.958465291882
Storage Width
12.770965291882
Storage Height
0.732
Roller Width
19.56
Length through Bore
18.5928
Pitch Dia.
303.745018413804
Pin Dia.
19.05
Length through Bore (In.)
0.732
Outside Dia. (In.)
0.732
Storage Length
12.770965291882
Tooth Thickness
18.5928

Details

Material
Steel
Weight
19.79
Max. Bore
273.844271421566
Chordal Pitch
31.75
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
32
Number of Teeth
30
Type
Metric Roller Chain
Pitch
31.75
Chain Number
20B-1
Sprocket Hub Type
A
Max. Bore (In.)
10.7812705284081
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.