Zoro Homepage

Spk Roller A Met, 24A34

  • Mfr # 24A34

  • Zoro # G2533051


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
15.2569271711891
Outside Dia.
24.13
Material
Steel
Weight
52.592
Pitch Dia. (In.)
16.2569271711891
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A34
Zoro #
G2533051
UPC #
697950405995
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
15.2569271711891
Outside Dia.
24.13
Pitch Dia. (In.)
16.2569271711891
Pitch Dia.
412.925950148204
Storage Length
17.1319271711891
Caliper Diameter
387.525950148204
Pin Dia.
25.4
Storage Height
0.95
Length through Bore
24.13
Chain Roller Dia.
25.4
Roller Width
25.4
Tooth Thickness
24.13
Outside Dia. (In.)
0.95
Storage Width
17.1319271711891
Length through Bore (In.)
0.95

Details

Material
Steel
Weight
52.592
Number of Teeth
34
Sprocket Hub Type
A
Number of Rows
1
Hardened Teeth
No
Max. Bore
375.668480841665
Min. Bore
40.0304
Max. Bore (In.)
14.7900976709317
Bore Type
Reboreable
Surface Treatment
Protective Coating
Chain Number
24B-1
Chordal Pitch
38.1
Pitch
38.1
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.