Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 60A30SS

  • Mfr # 60A30SS

  • Zoro # G2449392


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Pitch Dia.
7.175
Pitch
0.75
Max. Bore (In.)
0.71875
Hub Dia. (In.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60A30SS
Zoro #
G2449392
UPC #
697950065267
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
7.175
Hub Dia. (In.)
0
Outside Dia. (In.)
7.586
Length through Bore (In.)
0.459
Storage Length
8.783
Caliper Diameter
6.706
Roller Width
0.5
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Storage Width
8.783
Storage Height
0.459

Details

Pitch
0.75
Max. Bore (In.)
0.71875
Number of Teeth
30
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Stainless Steel
Sprocket Hub Type
A
Weight
4.94
Surface Treatment
Protective Coating
Min. Bore
0.71875
Chain Number
60
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.