Zoro Homepage

Spk Roller B, 160B25

  • Mfr # 160B25

  • Zoro # G2452402


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
15.9575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B25
Zoro #
G2452402
UPC #
697950027173
Country of Origin
United States

Dimensions

Pitch Dia.
15.9575
Outside Dia. (In.)
17.032
Length through Bore (In.)
3
Storage Length
17.03
Storage Height
3
Caliper Diameter
14.901
Storage Width
17.03

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
160
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Weight
81.15
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.