Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 160B26

  • Mfr # 160B26

  • Zoro # G3326177


product price: $1,226.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
17.671
Weight
86.32
Material
Steel
Length through Bore (In.)
3
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B26
Zoro #
G3326177
UPC #
697950027203
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.671
Length through Bore (In.)
3
Pitch Dia.
16.5925
Caliper Diameter
15.5675
Storage Height
3
Storage Width
17.67
Storage Length
17.67

Details

Weight
86.32
Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Min. Bore
1.5
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
160
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.